Shop All Umbrella Bags, Stands & Holders
Tatco
Wet Umbrella Bag Stand, 16Wx12Dx54-1/2H
Mfr # 57029
Zoro # G7203500
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass/Black/White
- Finish Brass-Plated
- Height 54.5"
- Width 16"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tatco
- MFR # 57029
- Zoro # G7203500
- UPC # 797742570297
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 54.5" |
Width | 16" |
Details
Item | Wet Umbrella Bag Stand,16Wx12Dx54-1/2H |
Color | Brass/Black/White |
Finish | Brass-Plated |
Material | Metal |
Description
Wet Umbrella Bag Stand,16Wx12Dx54-1/2H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, Gray (13V435)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- TATCO Stand, Wet Umbrella (57019)
- GLARO Umbrella Stand (921-BK)
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- Tatco Umbrella Bags, Stands & Holders