Shop All Wireless Alarms
Tatco
Visitor Arrive/Depart Chime, 2.75x2x4.25
Mfr # 15300
Zoro # G7203607
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75"
- Height 4.25"
- Features Adjustable Volume;Ding-Dong;Light-Reactive Sensor
- Depth (In.) 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 15300
- Zoro # G7203607
- UPC # 797742153001
- Country of Origin China
- Category Wireless Alarms
Dimensions
Width | 2.75" |
Height | 4.25" |
Depth (In.) | 2" |
Details
Item | Visitor Arrive/Depart Chime,2.75x2x4.25 |
Features | Adjustable Volume;Ding-Dong;Light-Reactive Sensor |
Color | Gray |
Power Source | (4) AA Batteries (Sold Separately) |
Description
Visitor Arrive/Depart Chime,2.75x2x4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Chime w/Recvr (STI-3610G)
- DELTANA Bell Button, Standard Oil Rubbed Bronze (BBC20U10B)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- DELTANA Bell Button, Standard Antique Nickel (BBC20U15A)
- DELTANA Bell Button, Rectangular Rope Satin Nickel (BBSR333U15)
- Tatco Security Alarms and Warnings