Shop All Sticky Notes
Tatco
Thought Bubble Notes, 2 3/4x2 3/4, PK1000
Mfr # 22100
Zoro # G7203589
product price: $16.89
/pk 1000, $0.02/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Product Type Thought Bubble Notes,2 3/4x2 3/4,PK1000
- Length 4"
- Width 0.06"
- Overall Width 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 22100
- Zoro # G7203589
- UPC # 797742221007
- Country of Origin United States
- Category Sticky Notes
Dimensions
Length | 4" |
Width | 0.06" |
Overall Width | 0.06" |
Overall Length | 4" |
Details
Item | Cable Management |
Color | Natural |
Product Type | Thought Bubble Notes,2 3/4x2 3/4,PK1000 |
Weight | 0.608 lbs |
Paper Weight | 0.608 lbs |
Tensile Strength | 18 lb |
Description
Thought Bubble Notes,2 3/4x2 3/4,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- SHARP Black Toner Cartridge 20K Yield (MXC50TB)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- POST-IT Cube, Note, Pstit, Sstky, B/R/Y Pk (MMM2027SSAFG3PK)
- POST-IT Sticky Notes, 1 3/8 in x 1 7/8 in Sz, PK24 (653-24VAD)
- Tatco Sticky Notes