Shop All Emergency Lights
Tatco
SwivelHead TwinBeam Emergency Light Unit
Mfr # 70012
Zoro # G7203625
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.75"
- Height 5.5"
- Standards Life Safety Code; NEC; OSHA Compliant; UL Listed
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 70012
- Zoro # G7203625
- UPC # 797742700120
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 12.75" |
Height | 5.5" |
Depth | 4" |
Details
Item | SwivelHead TwinBeam Emergency Light Unit |
Standards | Life Safety Code; NEC; OSHA Compliant; UL Listed |
Description
SwivelHead TwinBeam Emergency Light Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- Tatco Emergency Lights