Shop All Crowd Control Post & Ropes
Tatco
Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK
Mfr # TCO11611
Zoro # G801839530
product price: $383.99
/pk 2, $192.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Weighted
- Post Height 10 ft
- Type Crowd Control Barrier Post
- Rope Color Black
- Features Expandable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # TCO11611
- Zoro # G801839530
- UPC # 797742116112
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 10 ft |
Details
Item | Adjusta-Tape Crowd Control Stanchions |
Base Type | Weighted |
Type | Crowd Control Barrier Post |
Rope Color | Black |
Features | Expandable |
Post Color | Black |
Description
Sleek, black posts with adjustable, nylon web tape provide stylish, portable traffic guides. Ideal for users needing frequent adjustment of post locations indoors and outdoors. They are suitable for heavy-duty use. Tape extends from post head up to 10' and retracts slowly and safely as needed. Each Adjusta-tape post can receive tape from up to three other posts. Heavy-duty shell is powder-coated. Weighted, powder-coated, black base (TCO11711) stays in place and is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.25, Clear, Plycrbnt (6PPC1)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- KINCO Kinco 1930 M Men Grain Cowhide Leather Chopper Mitten - Medium (120507)
- MUTUAL INDUSTRIES Cone Sign, Slow, PK2, 8 Inch Height, .5 inch Width (M17729-0-1)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- MONTOUR LINE Stanchion Post and Rope Removable Base Pol.Steel Post Flat Top (CXR-PS-FL)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Safety Belt, PR (U2103CAU)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- Tatco Crowd Control Post & Ropes