Shop All Document Displays
Tatco
Reference Rack, Plastic, Letter, PK500
Mfr # 22300
Zoro # G7203528
product price: $39.99
/pk 500, $0.08/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.19"
- Length 11"
- Weight 1.863 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 22300
- Zoro # G7203528
- UPC # 797742223001
- Country of Origin United States
- Category Document Displays
Dimensions
Width | 0.19" |
Length | 11" |
Details
Item | Reference Rack,Plastic,Letter,PK500 |
Color | Natural |
Weight | 1.863 lbs |
Description
Reference Rack,Plastic,Letter,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- DURABLE OFFICE PRODUCTS Desk Reference System, w/ Desk Stand, 20 Sht Cap., AST (DBL536000)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM48-S Mightee Mounts 48 in. Mightee Mount- Black (MM48-S)
- AZAR DISPLAYS Plexiglass Acrylic Sheets Cut to Size, Clear Plastic Panels, 2PK (179624)
- TARIFOLD Sign Holder, Adhesv, Fire Extinguisher, PK2 (P194993FE)
- UNIVERSAL All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3 (UNV76848)
- TARIFOLD 9 x 12 in. Water-Resistant Repositionable Pocket; Clear - Pack of 10 (P20061)
- UNIVERSAL Clear Box Frame, Plastic, 8 1/2 x 11 Insert, Clear (UNV76890)
- Tatco Document Displays