Shop All Crowd Control Post & Ropes
Tatco
Plastic Stanchions, 14"x14"x39", 6/BX, White 6PK
Mfr # TCO12000
Zoro # G601846301
product price: $281.99
/pk 6, $47.00/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Hollow
- Post Material Plastic
- Post Height 39"
- Post Color White
- Type Crowd Control Barrier Post & Base Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # TCO12000
- Zoro # G601846301
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 39" |
Details
Item | Plastic Stanchions and Chains |
Base Type | Hollow |
Post Material | Plastic |
Post Color | White |
Type | Crowd Control Barrier Post & Base Set |
Features | Rust Proof; Snap-ends |
Description
Plastic stanchions and chain are rustproof and ideal for use outdoors to control crowd flow or as an economical indoor option. Chain threads through post head and is easily snap-locked in place with ball top. Chain may be cut to size as needed. Stanchion base is 14" in diameter and may be filled with sand or gravel (not included) for added stability. No tools needed for stanchion assembly. Stanchions and chain are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-201)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Steel, 2FlatTop 1RedRope 8.5x11V Sign (C-Kit-1-PS-FL-1-Tapped-1-8511-V-1-PVR-RD-PS)
- MONTOUR LINE Red Plastic Chain Master Link, 2 in (CH-ML-20-RD)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- Tatco Crowd Control