Shop All Tablecloths & Runners
Tatco
Paper Table Cover, w/Liner, 54"x108", PK20
Mfr # 31108
Zoro # G5884910
product price: $73.49
/pk 20, $3.67/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54"
- Length 108"
- Material Paper/Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 31108
- Zoro # G5884910
- UPC # 797742311081
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 54" |
Length | 108" |
Details
Item | Paper Table Cover,w/Liner,54"x108",PK20 |
Shape | Rectangular |
Material | Paper/Plastic |
Color | White |
Standards | EcoLogo Certified |
Weight | 10 lbs |
Description
Paper Table Cover,w/Liner,54"x108",Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT DRN VALVE 220V CTL 3 (F200166400)
- HOBART Oven Element 208V 10000W (00-342170-00001)
- THERMO-KOOL 30 5/8 Sweep Tk3076 (512000)
- JAVA ONE Coffee Pods, Breakfast Blend, PK14 (30106)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- FASTFOOD 10 in. Begium Doily Dhalia, Navy Blue (FA2570162)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- Tatco Tablecloths & Runners