Shop All Vehicle Signs
Tatco
Information Sign, 5.5" Height, 3.5" Width, Rectangular
Mfr # TCO21600
Zoro # G601847247
product price: $32.35
/pk 50, $0.65/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Height 5.5"
- Sign Shape Rectangular
- Sign Mounting Style Hanging
- Sign Background Color Fluorescent Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # TCO21600
- Zoro # G601847247
- UPC # 797742216003
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 3.5" |
Height | 5.5" |
Details
Item | Information Sign |
Sign Shape | Rectangular |
Sign Mounting Style | Hanging |
Sign Background Color | Fluorescent Green |
Description
Temporary parking permit hangs from a rear-view mirror for easy visibility. A separate area for stamping your organization name and address allows you to quickly identify the permit. Date and expiration date section help you easily track expired permits. Bright, fluorescent color stands out to ensure your permit is seen. Parking permit also includes a space for the license plate number, vehicle make and model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- CHAMPION SPORTS Whistle, Metal, Medium Weight, Silver, PK12 (501)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21700)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68101)
- NMC Danger Go Slow Sound Signal Sign, D543AB (D543AB)
- LYLE Reflective Lift Truck Traffic Stop Sign, 12 in H, 12 in W, Octagon, English, ST-031-12HA (ST-031-12HA)
- CAR DEALER DEPOT 15" Yellow & Black Adhesive Windshield Slogans: Diesel Pk (159-DI)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 25 Mpg Highway Pk (205-R-25H)
- Tatco Signs