Shop All Vehicle Signs
Tatco
Information Sign, 3" Height, 2.8" Width, Rectangular
Mfr # TCO68102
Zoro # G501847453
product price: $32.69
/pk 50, $0.65/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 3"
- Sign Shape Rectangular
- Sign Mounting Style Hanging
- Sign Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # TCO68102
- Zoro # G501847453
- UPC # 797742681023
- Country of Origin China
- Category Vehicle Signs
Dimensions
Width | 2.8" |
Height | 3" |
Details
Item | Information Sign |
Sign Shape | Rectangular |
Sign Mounting Style | Hanging |
Sign Background Color | Red |
Description
Permanent parking permit hangs from a rear-view mirror for easy visibility. Bottom write-on/wipe-off area can be used with a dry-erase marker and wipes off cleanly. Large, bold print allows you to quickly identify the permit from a distance. Plus, its durable design can be used again and again for cost-efficient use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPSF)
- ZING Security Labels, 7 in H, English (2765)
- MILWAUKEE TOOL Yellow Barricade 1000 Ft.Tape, Caution (71-1001)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Cautionion Belt (MS630-YW-CAUYB-75)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68101)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21700)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- NMC Danger Turn Off Engine While Refueling Sign, D321P (D321P)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- Tatco Signs