Shop All Stop Signs
Tatco
Handheld Stop Sign, 18" W, 18" H, White/Red
Mfr # TCO17520
Zoro # G101846993
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- Width 18"
- Height 18"
- Sign Background Color White/Red
- Double Sided Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # TCO17520
- Zoro # G101846993
- UPC # 797742175201
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Handheld Stop Sign |
Legend | Stop |
Sign Background Color | White/Red |
Double Sided | Yes |
Includes | Handheld Stop Sign; Mounting Hardware |
Handle Material | Wood Handle |
Legend Color | White |
Description
Hardboard sign with "stop" on both sides features a weatherproof construction for lasting use in any environment. 10" wooden handle provides a comfortable grip for easy maneuverability. Lightweight design is easy to hold to reduce fatigue. Included hardware allows quick, simple handle assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839824)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Retroreflective Grade: Engineer (TM168J)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- ERGOMAT 16in OCTAGON SIGNS - Stop Watch for Pedestrians (DSV-SIGN 256 #0032 -UEN)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR364BU)
- Tatco Stop Signs