Shop All Crowd Control Post & Ropes
Tatco
Crowd Control Stanchion Chain, 40 ft.
Mfr # 12400
Zoro # G5884971
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- For Use With Tatco Plastic Stanchions for Crowd Control TCO-1200
- Features Snap-ends, Rust Proof
- Weight 1.419 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 12400
- Zoro # G5884971
- UPC # 797742124001
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Crowd Control Stanchion Chain,40 ft. |
Color | White |
Material | Plastic |
For Use With | Tatco Plastic Stanchions for Crowd Control TCO-1200 |
Features | Snap-ends, Rust Proof |
Weight | 1.419 lbs |
Description
Crowd Control Stanchion Chain,40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Servicing Sign (D665PB)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Black Post 7.5ft NoPa..Belt (ME530-BK-NOPARRW-75)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Satin Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-SS)
- Tatco Crowd Control