Shop All Crowd Control Post & Ropes
Tatco
Adjusta Tape Crowd Post, Nylon, 40", PK2
Mfr # 11500
Zoro # G5885008
product price: $450.99
/pk 2, $225.50/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Height 10 ft
- Color Silver
- Material Polished Aluminum
- For Use With Tatco Adjusta-Tape Crowd Control Base 11501
- Features Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 11500
- Zoro # G5885008
- UPC # 797742115009
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Height | 10 ft |
Details
Item | Adjusta Tape Crowd Post,Nylon,40",PK2 |
Color | Silver |
Material | Polished Aluminum |
For Use With | Tatco Adjusta-Tape Crowd Control Base 11501 |
Features | Retractable |
Weight | 14 lbs |
Description
Adjusta Tape Crowd Post,Nylon,40 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 7 x 11 in. V Black Steel (HDSF-711-V-BK-PR)
- MONTOUR LINE Orange Delineator Post with Base (6 pack) and 50 Ft. Yellow Chain (DL1-OR-10-KT-6-CH-CH-20-YW-50-BX)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- Tatco Crowd Control