Shop All Cable Ties
Tatco
8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # 22600
Zoro # G5884938
product price: $52.49
/pk 1000, $0.05/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Indoor/Outdoor Outdoor
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tatco
- MFR # 22600
- Zoro # G5884938
- UPC # 797742226002
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Indoor/Outdoor | Outdoor |
Basic Material | Nylon |
Description
Nylon Cable Ties,8x3/16,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM95)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- TATCO TIE, CABLE, 8"" (TCO22600)
- TATCO TIE, CABLE, 11", NATURAL (TCO22310)
- TATCO 11 in. Cable Ties - Natural - Clear - 100 Pack (TCO22310)
- TATCO TIE, CABLE, 4X1/16, BK (TCO22500)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- Tatco Cable Ties