Shop All Floor Scrubbers
Taski
Floor Scrubber, Ultra-compact, Electrical
Mfr # D6005662
Zoro # G1925749
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,344.99
Free 30-Day Returns
Key Features
- Power Source Electric
- Style Ultra-Compact
- Includes 82 in Cord, Standard Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taski
- MFR # D6005662
- Zoro # G1925749
- UPC # 807174525854
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Electric |
Style | Ultra-Compact |
Includes | 82 in Cord, Standard Brush |
Description
Floor Scrubber, Power Source Electric, Includes 82 in Cord, Standard Brush, Style Ultra-Compact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, Oil, 100 PK (7104)
- LPS Degreaser, 1 Gal Jug, Liquid, Clear Water-White (01428)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- PITT PLASTICS 33"x39" .65mm 33 gal. Heavy Performance Roll Can Liner, PK250 (P4020XC)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 34" Cleaning Path (T150/85 R)
- KARCHER Karcher KM 70/20 C 2SB, Manual Walk-Behind Compact Floor Sweeper W/ Dual Brushes - (1.517-107.0)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- Taski Floor Scrubbers