Shop All Floor Scrubbers
Taski
Floor Scrubber, Single Disc, Battery
Mfr # D6191389
Zoro # G1929431
product price: $2,335.99
/ea
Free Shipping & Returns
$2,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Style Single Disc
- Includes Pad Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taski
- MFR # D6191389
- Zoro # G1929431
- UPC # 807174536553
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Battery |
Style | Single Disc |
Includes | Pad Driver |
Description
Floor Scrubber, Power Source Battery, Includes Pad Driver, Style Single Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Handle Adapter for Brooms (CC259)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- NOBLES Washer, Flat (32505)
- ZEP Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK (1041424)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- SANITAIRE Hard Floor Washer, 3470 RPM, 72.9 dBA (SC930A)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- Taski Floor Scrubbers