Shop All Floor Scrubbers
Taski
Floor Scrubber, Single Disc, Battery
Mfr # D6190722
Zoro # G1929468
product price: $2,304.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,304.99
Free 30-Day Returns
Key Features
- Power Source Battery
- Style Single Disc
- Includes Brush Plus Solution Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taski
- MFR # D6190722
- Zoro # G1929468
- UPC # 807174536515
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Battery |
Style | Single Disc |
Includes | Brush Plus Solution Tank |
Description
Floor Scrubber, Power Source Battery, Includes Brush Plus Solution Tank, Style Single Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue, 53 in L Handle (31783/6053)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Green (31942)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Lmn, PK12 (105Q)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- BISSELL COMMERCIAL Easy Motion Floor Machine, 175 rpm (BGEM9000)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- Taski Floor Scrubbers