Shop All Floor Scrubbers
Taski
Floor Scrubber, Single Disc, Battery
Mfr # D6190677
Zoro # G1929370
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Style Single Disc
- Includes Pad Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taski
- MFR # D6190677
- Zoro # G1929370
- UPC # 807174536508
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Battery |
Style | Single Disc |
Includes | Pad Driver |
Description
Floor Scrubber, Power Source Battery, Includes Pad Driver, Style Single Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 P/P Fine Mist Sprayer White Ribbed .12Ml-.14Ml , 4.375 Inch Dip Tube Clear P/P Hood (141106)
- KOHLER Cast Iron Cleaner (23725-NA)
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- TORNADO Side Brush, For Use w/Mfr. No. BR13/1 MW (33858)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GLOBAL EQUIPMENT Auto Walk-Behind Floor Scrubber, 20" Cleaning Path (20' T55/50 B)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- NOBLELIFT WALKIE ELECTRIC FLOOR SCRUBBER (NB530)
- Taski Floor Scrubbers