Shop All Floor Scrubbers
Taski
Floor Scrubber, Heavy Duty, Battery
Mfr # D5863008
Zoro # G1929440
product price: $22,735.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$22,735.99
Free 30-Day Returns
Key Features
- Power Source Battery
- Solution Tank Capacity 53 gal
- Style Heavy Duty
- Includes Maintenance Free PD Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taski
- MFR # D5863008
- Zoro # G1929440
- UPC # 807174519044
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Battery |
Solution Tank Capacity | 53 gal |
Style | Heavy Duty |
Includes | Maintenance Free PD Battery |
Description
Floor Scrubber, Power Source Battery, Includes Maintenance Free PD Battery, Style Heavy Duty, Solution Tank Capacity 53 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Beige, 8 1/4 in Dia, Open Top, LLDPE (FG295500BEIG)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- HOOVER Orbital Cleaner 13", 12 in, 175 RPM (CH80100)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- ROYAL APPLIANCE MANUFACTURING OreckĀ® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- HUSQVARNA Concrete Grinder (PG280)
- Taski Floor Scrubbers