Shop All Floor Scrubbers
Taski
Floor Scrubber, Heavy Duty, Battery
Mfr # D5729335
Zoro # G1929389
product price: $21,625.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,625.99
Free 30-Day Returns
Key Features
- Power Source Battery
- Solution Tank Capacity 25 gal
- Style Heavy Duty
- Includes Maintenance Free PD Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taski
- MFR # D5729335
- Zoro # G1929389
- UPC # 807174515817
- Country of Origin Switzerland
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Power Source | Battery |
Solution Tank Capacity | 25 gal |
Style | Heavy Duty |
Includes | Maintenance Free PD Battery |
Description
Floor Scrubber, Power Source Battery, Includes Maintenance Free PD Battery, Style Heavy Duty, Solution Tank Capacity 25 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- PUREX High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK (05016)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- TENNANT Floor Scrubber, 4.4 gal, 14 in Path (LPTB03328)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- GLOBAL EQUIPMENT Auto Ride-On Floor Scrubber, 40" Cleaning Path (T150/100 R)
- Taski Floor Scrubbers