Shop All Portable Vacuums
This Product is Discontinued
Taski
Backpack Vacuum, Cordless, 46 cfm, 400W (Discontinued)
Mfr # D1226951
Zoro # G9349269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 36 V
- Vacuum Filtration Type Standard
- Weight 11.6 lb
- Vacuum Collection Type Disposable Bag
- Number of Motor Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taski
- MFR # D1226951
- Zoro # G9349269
- UPC # 10807174546832
- Country of Origin Italy
- Category Portable Vacuums
Dimensions
Hose Length | 5 ft |
Height | 19 1/2 in |
Hose Dia. | 1 1/4 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Filter Efficiency 99.49 Percent at 0.3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 46 cfm, Static Pressure 61 in, Weight 11.6 lb, Height 19 1/2 in, Sound Level 61 dB, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 400 W, Current 11 A, Frequency None, Hose Dia. 1 1/4 in, Hose Length 5 ft, Plug Type Cordless, Voltage 36 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.