Shop All Wet Dry Vacuums
Taski
5SY4 Wet/Dry Vacuum, 2 x 50 l/s
Mfr # D6163724
Zoro # G1930323
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 2 x 50 l/s
- Series 5SY4
- Standards CE/CCA
- Vacuum Capacity 12 gal.
- Net Weight 51 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taski
- MFR # D6163724
- Zoro # G1930323
- UPC # 807174535228
- Country of Origin Italy
- Category Wet Dry Vacuums
Details
Air Flow | 2 x 50 l/s |
Series | 5SY4 |
Standards | CE/CCA |
Vacuum Capacity | 12 gal. |
Net Weight | 51 lb. |
Sound Level dBA | 67 dBA |
Item | Wet/Dry Vacuum |
Description
Wet/Dry Vacuum,12 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Super Heavy Duty Degreaser Concentrate, 5 gal Pail, Liquid, Violet (100486-99990-1P)
- HOOVER Vaccum Cleaner (CH54100V)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- SEVENTH GENERATION Free & Clear Baby Wipes, Refill, Unscented, White, 256/Pack (34219)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- WORKSHOP WET/DRY VACS 5 Gal. 5.0 Peak HP Wall-Mount Wet/Dry Vacuum Cleaner with Accessories (WS0501WM)
- EXAIR Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm (6393-110)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- Taski Wet Dry Vacuums