Shop All LED Strip Lights
Task Lighting
16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K
Mfr # L-TK1Z1A-16
Zoro # G403927956
product price: $441.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Height 1/16"
- Width 5/16" (8mm)
- Description/Special Features 16.4 ft Tunable White LED tape lighting kits from TASK Lighting with patented TandemLED™ technology let you easily adjust the white color temperature from soothing warm white to cool daylight and anywhere in between using your voice, a smart home app, or simple wireless controller. Use a smart home hub to create schedules that match circadian rhythm. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming/white color temperature) with a smart home hub (not included) or the wireless controller (included).
- Length 16 ft
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Task Lighting
- MFR # L-TK1Z1A-16
- Zoro # G403927956
- UPC # 840002556583
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1/16" |
Width | 5/16" (8mm) |
Length | 16 ft |
Details
Description/Special Features | 16.4 ft Tunable White LED tape lighting kits from TASK Lighting with patented TandemLED™ technology let you easily adjust the white color temperature from soothing warm white to cool daylight and anywhere in between using your voice, a smart home app, or simple wireless controller. Use a smart home hub to create schedules that match circadian rhythm. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming/white color temperature) with a smart home hub (not included) or the wireless controller (included). |
Housing Material | Plastic |
Description
Everything needed to install 1 zone and 1 area of 16 ft of TandemLED Series tape lighting with a TandemLED wireless one-zone controller in one box. Smart home enabled with Zigbee technology right out of the box. Contains 16 ft roll of TandemLED series tape, two 6-packs of 8 mm EZ Connectors, WAV All-In-One 60W Smart Receiver/Power Supply, 25 ft connection wire, one-zone TandemLED wireless controller, screwdriver, adhesive promoter wipe. Cut the tape light to length to achieve beautiful, even lighting in any space. After installation, choose any temperature from 2700K-5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- TASK LIGHTING 5 Ft 120 Lm/Ft Vanity Night Light Kit, Tape Lighting W/ Doppler Motion Sensor Switch, 4000K (L-VNLK-05-40)
- TASK LIGHTING 16 ft 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft White, Retail Box (L-RTDRK-16-40)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V Accent Output Tch Dimmer Switch Tape Light Kit, Sgl-Wht, Daylight Wht 5000K (L-RTDK-16-50)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- Task Lighting LED Strip Lights