Shop All LED Strip Lights
Task Lighting
16ft TandemLED Tunable LED Tape Light Kit with Wired Controller, 1 Zone/Area, 2700K-5000K
Mfr # L-TWCK-16
Zoro # G303927902
product price: $298.21
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$298.21
Free 30-Day Returns
Key Features
- Height 1/16"
- Width 5/16" (8mm)
- Description/Special Features 16.4 ft Tunable White LED tape lighting kits from TASK Lighting with patented TandemLED™ technology let you easily adjust the white color temperature from soothing warm white to cool daylight and anywhere in between. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming/white color temperature) with the wired controller.
- Housing Material Plastic
- Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Task Lighting
- MFR # L-TWCK-16
- Zoro # G303927902
- UPC # 840002556835
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1/16" |
Width | 5/16" (8mm) |
Length | 16 ft |
Details
Description/Special Features | 16.4 ft Tunable White LED tape lighting kits from TASK Lighting with patented TandemLED™ technology let you easily adjust the white color temperature from soothing warm white to cool daylight and anywhere in between. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming/white color temperature) with the wired controller. |
Housing Material | Plastic |
Description
16ft TANDEMLED Tunable LED Tape Light Kit with wired controller, 2700K-5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- POWERZONE OYWL1000 Work Light, 60 Hz, 1Lamp, LED Lamp, 1000 Lumens Lumens, 4000 K Color Temp, Black (O-HX-WL1000)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- TASK LIGHTING 17-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL18-WT-TW)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- TASK LIGHTING 5 Ft 120 Lm/Ft Vanity Night Light Kit, Tape Lighting W/ Doppler Motion Sensor Switch, 4000K (L-VNLK-05-40)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- Task Lighting LED Strip Lights