Shop All LED Strip Lights
Task Lighting
16 ft 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft White, Retail Box
Mfr # L-RTDRK-16-40
Zoro # G903927937
product price: $163.71
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$163.71
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Height 1/16"
- Length 16 ft
- Width 5/16" (8mm)
- Features Radiance Series 16.4 ft White LED tape lighting kits from TASK Lighting are an easy way to modernize the look of any space. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming) with the wired touch dimmer switch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Task Lighting
- MFR # L-RTDRK-16-40
- Zoro # G903927937
- UPC # 840002547369
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1/16" |
Length | 16 ft |
Width | 5/16" (8mm) |
Details
Housing Material | Plastic |
Features | Radiance Series 16.4 ft White LED tape lighting kits from TASK Lighting are an easy way to modernize the look of any space. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming) with the wired touch dimmer switch. |
Description
Everything needed to install 1 zone and 1 area of 16 ft of Radiance Series tape lighting with a wired Touch Dimmer Switch in one box. Contains one 16 ft roll of Radiance Series Tape Light with 3M Ultra Bond double-stick tape for peel-and-stick installation, 24W power supply, two 6-packs of 8 mm-EZ connectors, 25ft of wire, touch dimmer switch, two each male/female barrel-to-wire connectors screwdriver, and adhesive promoter wipe. Cut the tape light to length to achieve beautiful, even lighting in any space. IP65 Waterproof rated tape light. Field cut at 2" cut lines. On/off/dim functionality with included touch dimmer switch. Plug-in power supplies allow for installation without an electrician. Comes in a beautiful box designed for retail sales.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- ILC Replacement For PANASONIC FG1E (FG-1E)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- TASK LIGHTING 16ft TandemLED Tunable LED Tape Light Kit with Wired Controller, 1 Zone/Area, 2700K-5000K (L-TWCK-16)
- TASK LIGHTING 17-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL18-WT-TW)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V Accent Output Tch Dimmer Switch Tape Light Kit, Sgl-Wht, Daylight Wht 5000K (L-RTDK-16-50)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- Task Lighting LED Strip Lights