Shop All LED Strip Lights
Task Lighting
16' 225 Lumens Per Foot Vivid Uno Wireless Controller Retail Tape Light Kit, 3000K Soft White
Mfr # L-VURK-16-30
Zoro # G903927951
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$335.62
Free 30-Day Returns
Key Features
- Width 5/16" (8mm)
- Length 16 ft
- Housing Material Plastic
- Height 1/16"
- Features Vivid Series 16.4 ft White LED tape lighting kits from TASK Lighting provides professional grade lighting that elevates any space. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming) with the wireless controller.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Task Lighting
- MFR # L-VURK-16-30
- Zoro # G903927951
- UPC # 840002546751
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 5/16" (8mm) |
Length | 16 ft |
Height | 1/16" |
Details
Housing Material | Plastic |
Features | Vivid Series 16.4 ft White LED tape lighting kits from TASK Lighting provides professional grade lighting that elevates any space. Installs with ease in an afternoon – kits include 16.4 ft of LED tape light that can be cut to desired length and reconnected with any of the 12 included connectors. Plug into a standard outlet and control lights (on/off/dimming) with the wireless controller. |
Description
16 ft 225 Lumens Per Foot Vivid Uno Wireless Controller Retail Tape Light Kit, 1 Zone 1 Area, 3000K Soft White Everything needed to install 1 zone and 1 area of 16 ft of Vivid Series tape lighting with an Uno wireless one-zone controller in one box. Contains 16 ft roll of Vivid series tape, two 6-packs of 8 mm EZ Connectors, plug-in 60W power supply, 25 ft connection wire, one-zone Uno wireless controller, wireless receiver, screwdriver, adhesive promoter wipe. Cut the tape light to length to achieve beautiful, even lighting in any space. Easily expand with expansion packs, sold separately. IP65 Waterproof rated tape light. Field cut at 1" cut lines. On/off/dim functionality with included touch dimmer switch. Plug-in power supplies allow for installation without an electrician.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- STREAMLIGHT Indst Headlamp, ThermPlstc, Yellow, 250lm (61460)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V, Accent Output Uno Wireless Controller, Sgl-Wht, Warm Wht 2700K (L-RK1Z1A-16-27)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- TASK LIGHTING 16ft TandemLED Tunable LED Tape Light Kit with Wired Controller, 1 Zone/Area, 2700K-5000K (L-TWCK-16)
- TASK LIGHTING 17-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL18-WT-TW)
- COOPER LIGHTING Cooper Lighting 274195 6 in. LED Surface Mount Light - Pack of 6 (274195)
- Task Lighting LED Strip Lights