Shop All Ear Plugs
Tasco
Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK
Mfr # 100-09010
Zoro # G4157352
product price: $96.95
/pk 100, $0.97/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tri-Grip
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | Universal |
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Orange, Series Tri-Grip, Cord Material PVC, Band Material PVC, Cord Color Orange, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- MECHANIX WEAR D15, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black (D15-05-012-100)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09020)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09009)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (100-09022)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19010)
- PLUGFONES Earplug/Phn Set Blu/Org (PG-UO)
- Tasco Hearing Protection