Shop All Ear Plugs
Tasco
Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair
Mfr # 100-09012
Zoro # G4138233
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tri-Grip
- Reusability Reusable
- Earplug Material Rubber Vinyl
- Cord Options Corded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | M |
Details
Series | Tri-Grip |
Reusability | Reusable |
Earplug Material | Rubber Vinyl |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 27 dB |
Earplug Color | Orange |
Pairs Per Package | 1 |
Cord Color | Blue |
Cord Material - Hearing Protection | PVC |
Standards | ANSI S3.19-1974 |
Insertion Method | Push-In |
Metal Detectable | Yes |
Includes | Bag wrapped pair box |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bag Wrapped Pair |
Band Material | PVC |
Style | Corded |
Cord Material | PVC |
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Tri-Grip M-Tek, Cord Material PVC, Band Material PVC, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Orange, Metal Detectable Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR AntiSlip Tape, 60 ftLx4 "W, YLW, 46Grit, PK3 (GRAN15289)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Gray (EGO12438)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (GPX344100)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260503)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09011)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (100-09022)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Bell Shape, 22 dB, Dark Blue (Ear Tips), Orange (Band) (100-02299)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 32 dB, Red, Yellow, 200 PK (7010384671)
- Tasco Ear Plugs