Shop All Ear Plugs
Tasco
Therma-Soft Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 100 PK
Mfr # 100-09391
Zoro # G3112719
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Therma-Soft
- Ear Plug Shape Cylinder
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Cylinder, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Orange, Series Therma-Soft, Cord Material PVC, Band Material PVC, Cord Color Orange, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, 2XL (J41008)
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Swing Ratchet (3SW4)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09011)
- TASCO Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair (100-09012)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09009)
- TASCO Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09010)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Bell Shape, 22 dB, Dark Blue (Ear Tips), Orange (Band) (100-02299)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- EAR 3M‚Ñ¢ E-A-R‡°ä Ultrafit‚Ñ¢ Earplugs, Corded, Carrying Case, , 50 Pairs (340-4002)
- Tasco Ear Plugs