Shop All Hearing Protection Accessories
Tasco
Replacement Cushions, F/ Mfr. No. 2900, PR
Mfr # 101-29001
Zoro # G4200411
product price: $2.95
/pr
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29dB Mfr. No. 2900
- Includes NRR 29dB
- Standards ANSI S3.19-1974
- Noise Reduction Rating 29 dB
- Compatible Manufacturer Model Number 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tasco
- MFR # 101-29001
- Zoro # G4200411
- UPC # 662728290011
- Country of Origin United States
- Category Hearing Protection Accessories
Details
Item | Replacement Ear Muff Pad Kit |
For Use With | 29dB Mfr. No. 2900 |
Includes | NRR 29dB |
Standards | ANSI S3.19-1974 |
Noise Reduction Rating | 29 dB |
Compatible Manufacturer Model Number | 2900 |
Compatible with Brand | Tasco |
Compatible with Manufacturer Model Number | 2900 |
Compatible Manufacturer Part Number | 2900 |
Compatible with Manufacturer Part Number | 2900 |
Compatible with Manufacturer Model Number [NEW] | 2900 |
For Use with Mfr. Model Number | 2900 |
For Use With Mfr. Model Number | 2900 |
Description
Replacement Ear Muff Pad Kit, Includes NRR 29dB, Noise Reduction Rating 29 dB, Compatible with Manufacturer Model Number 2900, Compatible with Brand Tasco, Standards ANSI S3.19-1974, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ACCUFORM RTK Centre, Board, 24x30 In (ZRS341)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- TASCO Replacement Pods, F/ Mfr. No. 2299, PR (101-22991)
- SAS SAFETY Foam Plug Replacement (6103)
- 3M PELTOR Earmuffs X1/X2 Probed Test Cushio (393-3001-2)
- TR INDUSTRIAL Safety Ear Muff, ANSI S319 Approved, 10PK (TR88014-10PK)
- PROTO Tethered Glove/Ear Plug Pouch, 2x5-1/2 in (JPPEGLVPOU)
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- Tasco Hearing Protection Accessories