Shop All Ear Plugs
Tasco
RD-1 Reusable Foam Ear Plugs, Pod Shape, 24 dB, Dark Blue (Plug), Orange (Cord), 100 PK
Mfr # 9005
Zoro # G4893341
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RD-1
- Ear Plug Shape Pod
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | Universal |
Size | Universal |
Description
Ear Plugs, Noise Reduction Rating 24 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Includes Rigid Inserter, Series RD-1, Cord Material PVC, Band Material PVC, Cord Color Orange, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Dark Blue, Metal Detectable Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 16 ft. L (118S0316CH)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09009)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19010)
- TASCO Tri-Grip Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Orange, 100 PK (100-09010)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- SATA Foam Earplugs, Uncorded, 50 Pairs (STFH0301)
- Tasco Ear Plugs