Shop All Earmuffs
Tasco
Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue
Mfr # 100-03006
Zoro # G4095402
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Series Nextera
- Noise Reduction Rating 30 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black/Blue |
Series | Nextera |
Noise Reduction Rating | 30 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974, CSA Class AL |
Features | 2-Point Suspension for Even Pressure Distribution, Soft-Seal Ear Cushions, Sewn, Foam-Filled Head Pad |
For Use With | Noisy Environments |
Weight | 9.9 oz |
Number of Batteries | 0 |
Earmuff Type | General Purpose |
Cup Color | Black |
Compatible Manufacturer Model Number | 101-29001 |
Band Color | Black |
Band Material | Steel |
Foldable | Yes |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Noisy Environments, Cup Color Black, Series Nextera, Earmuff Type Foldable, Standards ANSI S3.19-1974, CSA Class A(L), Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Steel, Features Foam Filled Head Pad, Four Point Suspension, Soft-Seal(TM) Ear Cushions, Weight 9.9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- Tasco Hearing Protection