Shop All Earmuffs
Tasco
Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black
Mfr # 100-02950
Zoro # G4749446
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Golden Eagle
- Noise Reduction Rating 29 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | Golden Eagle |
Noise Reduction Rating | 29 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974, CSA Class AL |
Features | 2-Point Suspension, Low Headband Force, Soft-Seal Ear Cushions |
Weight | 10.9 oz |
Material | Stainless Steel (Headband) |
Number of Batteries | 0 |
Earmuff Type | Foldable |
Band Color | Black |
Foldable | Yes |
Compatible Manufacturer Model Number | 101-29001 |
Band Material | Stainless Steel |
Cup Color | Black |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 29 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, Cup Color Black, Series Golden Eagle, Earmuff Type Foldable, Standards ANSI S3.19-1974, CSA Class A(L), Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel, Features Foam Filled Head Pad, Four Point Suspension, Soft-Seal(TM) Ear Cushions, Weight 10.9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- PARTNERS BRAND String Knit Cotton Gloves, Large, White, 12 Pairs/Case (GLV1010L)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- TASCO Multi-Position Ear Muffs, 29 dB, Sound Star, Gray/Red (100-22900)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Sound Star, Black (100-02551)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- Tasco Earmuffs