Shop All Earmuffs
Tasco
Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink
Mfr # 100-52550
Zoro # G5264357
original price:
$19.15
10% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Series Sound Star
- Noise Reduction Rating 25 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Pink |
Series | Sound Star |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Features | 4-Point Pressure Distribution Combined With Soft-Seal(TM) Ear Cushions |
Weight | 7.7 oz |
Earmuff Type | General Purpose |
Cup Color | Pink |
Foldable | Yes |
Band Material | Stainless Steel |
Compatible Manufacturer Model Number | 101-29001 |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, Cup Color Pink, Series Sound Star, Earmuff Type Foldable, Standards ANSI S3.19-1974, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel, Features Four Point Pressure Distribution, Soft-Seal(TM) Ear Cushions, Weight 7.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- DICKIES 40" x 32" White Painter's Bibs Cotton Overall (8953-40X32)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- TASCO Behind-the-Neck Ear Muffs, 23 dB, Sound Star, Blue (100-12552)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- TASCO Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue (100-03006)
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Forest Green (DCT-E1-02)
- Tasco Hearing Protection