Shop All Earmuffs
Tasco
Over-the-Head Ear Muffs, 25 dB, Sound Star
Mfr # 100-12550
Zoro # G4330961
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sound Star
- Noise Reduction Rating 25 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Series | Sound Star |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S3.19-1974 |
Features | 4-Point Pressure Distribution Combined with Soft-Seal(TM) Ear Cushions |
Weight | 7.7 oz |
Earmuff Type | General Purpose |
Band Material | Stainless Steel |
Foldable | Yes |
Band Color | Black |
Cup Color | Blue |
Compatible Manufacturer Model Number | 101-29001 |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, Cup Color Blue, Series Sound Star, Earmuff Type Foldable, Standards CSA Class A, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel, Features Four Point Pressure Distribution, Soft-Seal(TM) Ear Cushions, Weight 7.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Adjustable Chin Strap With 4 Fixing Points For Hard Hat Safety Helmet (40407)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028BL)
- TASCO Over-the-Head Ear Muffs, 29 dB, Golden Eagle, Black (100-02950)
- TASCO Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue (100-03006)
- TASCO Multi-Position Ear Muffs, 27 dB, Black Hawk, Black/Silver (100-02700)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- 3M Extreme Performance Ear Muffs (HNG184)
- Tasco Hearing Protection