Shop All Hard Hat Accessories
This Product is Discontinued
Tasco
Headgear, Black (Discontinued)
Mfr # T-9000B
Zoro # G3887746
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- For Use With Accommodates Tasco Clearsafe(TM) Window, Tasco Mesh Screens and Most Universal Competitive Window
- Includes 45 Degrees Beveled Edge
- Headgear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tasco
- MFR # T-9000B
- Zoro # G3887746
- UPC # 662728090000
- Country of Origin Unknown
- Category Hard Hat Accessories
Details
Item | Headgear |
Material | Plastic |
Color | Black |
For Use With | Accommodates Tasco Clearsafe(TM) Window, Tasco Mesh Screens and Most Universal Competitive Window |
Includes | 45 Degrees Beveled Edge |
Headgear Color | Black |
Standards | ANSI Z87.1-1989 |
Features | Ratchet Suspension With Full Stop |
Dielectric Protection | Yes |
Headgear Style | Partial Crown |
Suspension Adjustment Type | Ratchet |
Description
Headgear, Color Black, Dielectric Protection Yes, Features Contemporary Design, Four Swivel Locks Accommodate Most Universal Windows, Full Stop Keeps Shield from Falling Below Work Position, Three Position Detent Height Control with Threaded Tension Adjust, For Use With Accommodates Tasco Clearsafe(TM) Window, Tasco Mesh Screens and Most Universal Competitive Window, Headgear Style Single Crown, Includes Ratchet Pad, Ultra Soft Brow Pad, Material Plastic, Standards ANSI Z87.1-1989
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.