Shop All Earmuffs
This Product is Discontinued
Tasco
Hard Hat Mounted Ear Muffs, 22 dB, T-2000, Black (Discontinued)
Mfr # 2286
Zoro # G3933151
This Product is Discontinued
Key Features
- Color Black
- Series T-2000
- Noise Reduction Rating 22 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Black |
Series | T-2000 |
Noise Reduction Rating | 22 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | PVC |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19-1974, CSA Class B |
Features | Low-Profile Arm Assembly, Ear Cushions, (1) Mounting Bracket, ABS Ear Cups, Arm Assembly |
For Use With | Hard Hats |
Includes | Hard Hat Adapter |
Weight | 8 oz |
Material | ABS |
Earmuff Type | Electrically Insulated |
Cup Color | Black |
Band Material | Acetal |
Foldable | No |
Band Color | Black |
Compatible Manufacturer Model Number | 101-29001 |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Dielectric Yes, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Hard Hats, Includes Mounting Bracket, Cup Color Black, Series T-2000, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class B, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Acetal, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.