Shop All Hard Hats
Tasco
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red
Mfr # 100-42000
Zoro # G1805968
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6" to 8-5/8"
- Series Gladiator II
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6" to 8-5/8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6 to 8-5/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series Gladiator II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (100-62000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (100-52000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- Tasco Head Protection