Shop All Hard Hats
Tasco
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green
Mfr # 100-52000
Zoro # G1805959
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6" to 9"
- Series Gladiator II
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6" to 9" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 to 8-5/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series Gladiator II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (100-62000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (100-42000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1230)
- Tasco Hard Hats