Shop All Hard Hats
Tasco
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black
Mfr # 100-82000
Zoro # G1805925
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6" to 8-5/8"
- Series Gladiator II
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6" to 8-5/8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 to 8-5/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series Gladiator II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R410020LE 20ft Max Patrol Self-Retractin (R410020LE)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (100-62000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (100-42000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (100-52000)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- Tasco Head Protection