Shop All Fencing Hardware
Tarter
Tarter GL21P Two-Way Lockable Gate Latch 1.25-1.5 in. O.D; Black
Mfr # GL21P
Zoro # G103711411
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarter
- MFR # GL21P
- Zoro # G103711411
- UPC # 704496007023
- Country of Origin China
- Category Fencing Hardware
Description
Tarter's Two-Way Lockable Gate Latch improves gate longevity by mitigating swinging and sagging. Constructed of quality parts and materials, this latch is easy to install and fits round tube gates from 1-1/4 - 1-1/2 outside diameter.
Features- Easy to install
- Prevents swinging and sagging
- Hardware included
- Fits round tube gates 1-1/4" 1-1/2" O.D
- One hand opening
- Accepts padlocks
- Color: Black
- Size: 1.25-1.5 in.
- Height: 6-3/4"
- Width: 4"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable Control Ers (946-04299)
- HUDSON Green Garde GES-505 Spray Gun (38505)
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- RESCUE FLY TRAP OUTDOOR (FTR-DT12)
- TARTER 2 in. HD Tube Gate Hinge Galvanized (CHHDG)
- TARTER 5/8" Hex Head Cap Screw, Steel, 6 in L (HPG6)
- TARTER Tarter GWHP Gate Wheel Packaged - Galvanized (GWHP)
- TARTER Gate Wheel Packaged - Galvanized (TA569070)
- GRIPPLE Plus Wire Joiners, 20PK (GPM-BB-INC)
- GRIPPLE Plus Wire Joiners, 20PK (GPS-BB-INC)
- PROPATION Fence Staple Barb 2 in. Galvanized (PR3998034)
- Tarter Fencing Hardware