Shop All Fencing Hardware
Tarter
5/8" Hex Head Cap Screw, Steel, 6 in L
Mfr # HPG6
Zoro # G3985938
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"
- System of Measurement Inch
- Material Steel
- Fastener Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarter
- MFR # HPG6
- Zoro # G3985938
- UPC # 704496041539
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Thread Size | 5/8" |
Fastener Length | 6 in |
Length | 6 in |
Details
Item | Screw In Pin |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Description
Tarter Steel Silver Screw In Pins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTILOME Root Stimulator 4-10-3 (FE10650)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- HANDSON 1.5 FBT x 1.5 MBT x 1.5 FPT in. Hair-Lint Trap Assembly Complete with Basket & Lid (HA1413769)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- TARTER Tarter GWHP Gate Wheel Packaged - Galvanized (GWHP)
- TARTER 2 in. HD Tube Gate Hinge Galvanized (CHHDG)
- TARTER Gate Wheel Packaged - Galvanized (TA569070)
- ZAREBA Insulator Wood Post Ring Black (IWSIRB-Z)
- DARE PRODUCTS Dare Products 2799-25 Heavy Duty Porcelain Insulator (145619)
- DARE PRODUCTS Electric Fence Tester (460)
- NATIONAL HARDWARE Latch Orn Door/Gate Black (N101-576)
- Tarter Fencing Hardware