Shop All Filament Tapes
Tartan
TrtnFlmentTpe8934Cler, 48mmx, PK24
Mfr # 8934
Zoro # G4005878
product price: $483.99
/pk 24, $20.17/ea
Free Shipping & Returns
$483.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 48mm
- Adhesion Strength 48 oz./in.
- Thickness 4 mil
- Tensile Strength 100 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # 8934
- Zoro # G4005878
- UPC # 00051115321436
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Width | 48mm |
Length | 100m |
Details
Item | TrtnFlmentTpe8934Cler,48mmx,PK24 |
Color | Clear |
Adhesion Strength | 48 oz./in. |
Thickness | 4 mil |
Tensile Strength | 100 lb./in. |
Material | Pressure Sensitive Synthetic Rubber-Resin Adhesive |
Description
TrtnFlmentTpe8934Cler,48mmx,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- TARTAN Filament Tape, 24mm x 55m, Clear, PK36 (70006120037)
- TARTAN Filament Tape, 3 in. Core, 12 mm x 55 m, Clear, PK72, 72PK (8934)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK72 (TC389-12MM X 55M (72PK))
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- Tartan Filament Tapes