Shop All Packing Tapes
This Product is Discontinued
Tartan
Tartan Box Sealing Tape Clear, 72 mm x 100 m, 6 Pk (Discontinued)
Mfr # 369
Zoro # G3961190
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Continuous Roll
- Adhesion Strength 30 oz./in.
- Length 100m
- Width 72mm
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # 369
- Zoro # G3961190
- UPC # 00021200615542
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 100m |
Width | 72mm |
Details
Item | TrtnBoxSelngTp369Clr,72mmx1,PK24 |
Shape | Continuous Roll |
Adhesion Strength | 30 oz./in. |
Color | Clear |
Material | Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polyester Film (Backing) |
Thickness | 1.6 mil |
Features | Backing Biaxially-Oriented Clear Film; Meets FDA Requirements for Indirect Food Contact |
Tensile Strength | MD Tensile: 19 lb./in.; CD Tensile: 38 lb./in. |
Description
TrtnBoxSelngTp369Clr,72mmx1,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.