Shop All Filament Tapes
Tartan
Filament Tape, 3 in. Core, 12 mm x 55 m, Clear, PK72, 72PK
Mfr # 8934
Zoro # G105742246
product price: $320.99
/pk 72, $4.46/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tensile Strength 300 lb/in
- Length 55 m
- Color Clear
- Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # 8934
- Zoro # G105742246
- UPC # 51115321436
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Length | 55 m |
Width | 12 mm |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tensile Strength | 300 lb/in |
Color | Clear |
Thickness | 6 mil |
Description
Transparent polypropylene film backing reinforced with glass yarn filaments. Light-duty tensile strength, nick resistance, abrasion resistance and good handling for utility bundling, reinforcing, and pallet unitizing applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- TARTAN Filament Tape, 24mm x 55m, Clear, PK36 (70006120037)
- SCOTCH Filament Tape, 50mm x 50 m, Clr, PK18 (8959 447)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- Tartan Filament Tapes