Shop All Packing Tape Dispensers
Tartan
3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each
Mfr # TD3MP56W
Zoro # G6631381
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 6"
- Color Tan
- Material Plastic
- Features Weighted Base Ensures A Stable Dispensing Platform; Reducing Accidents And Spills; Durable; Heavy Duty Use; Rubber Base Won't Mar Or Scratch Table Tops And Desks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tartan
- MFR # TD3MP56W
- Zoro # G6631381
- UPC # 841436003155
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 6" |
Details
Item | Tape Dispenser,Multi-Roll,Tan |
Color | Tan |
Material | Plastic |
Features | Weighted Base Ensures A Stable Dispensing Platform; Reducing Accidents And Spills; Durable; Heavy Duty Use; Rubber Base Won't Mar Or Scratch Table Tops And Desks |
Description
Tape Dispenser,Multi-Roll,Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- TARTAN Box Sealing Tape Dispenser, 3" Core, Uses 2" Wide Tape, BLK (MMMHB903)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- FOAMPRO 2 in. W X 3 in. L Tape Cutter Yellow (148)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- SCOTCH 3M™ C-38 Table Top Dispenser, 1" Core, Black, 1/Each (TD3MC38)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- Tartan Packing Tape Dispensers