Shop All Packing Tape Dispensers
Tartan
3M™ HB903 Tartan™ Pistol Grip Dispenser, 2", Black, 1/Each
Mfr # TD3MHB903
Zoro # G6254775
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Features One-Hand; Pistol-Grip Design Allows For Easy Application; Construction Creates A Rugged And Durable Tool; Lightweight Dispenser Provides A Portable Solution; Adjustable; Hub-Mounted Tape Brake Offers Control Of Tension And Delivery.
- Material Plastic/metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # TD3MHB903
- Zoro # G6254775
- UPC # 841436003049
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | Tartan Pistol Grip Dispenser,2" |
Features | One-Hand; Pistol-Grip Design Allows For Easy Application; Construction Creates A Rugged And Durable Tool; Lightweight Dispenser Provides A Portable Solution; Adjustable; Hub-Mounted Tape Brake Offers Control Of Tension And Delivery. |
Material | Plastic/metal |
Description
Tartan Pistol Grip Dispenser,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- POST-IT Note, Post-It, 3X3, 12Pk, Ca Pk (MMM654YW)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- TARTAN 3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each (TD3MP56W)
- TARTAN Box Sealing Tape Dispenser, 3" Core, Uses 2" Wide Tape, BLK (MMMHB903)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH150)
- THE BRUSH MAN Tape Dispenser For 2 in. Packaging Tape (TAPE-DISPENSER)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- Tartan Packing Tape Dispensers