Shop All Shipping Labels
Tartan
3M™ 3765 Label Protection Tape, 1.5 Mil, 6" x 145 yds., Clear, 8/Case
Mfr # T9963765
Zoro # G5718049
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 6"
- Color Clear
- Length 145 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tartan
- MFR # T9963765
- Zoro # G5718049
- UPC # 50021200731629
- Country of Origin Taiwan, Province of China
- Category Shipping Labels
Dimensions
Label Width | 6" |
Length | 145 yds |
Details
Item | Label,Protection Tape,6x145 yd.,PK8 |
Color | Clear |
Description
Label,Protection Tape,6x145 yd.,PK8, Length 435 ft, Width 6 in, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 2", Fluorescent Yellow, 1000/Case (LL178YE)
- XEROX VersaLink Toner, VersaLink High-Yield Toner, 20,900 Page-Yield, Black (106R04049)
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- TILTWATCH Tilt Indicator Label, 30 deg., PK50 (24114)
- DECKER TAPE PRODUCTS Label, DL1279, GLASS PLEASE HANDLE WITH CARE THANK YOU, 2" X 3" (DL1279)
- LABELWORKS PX Label Tape, Blk/Wht, Strong Adhesive, 1/2" (212IBWPX)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- CIG NuPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 150PK (NPT6209)
- Tartan Shipping Labels