Shop All Shipping Labels
Tartan
3M™ 3765 Label Protection Tape, 1.5 Mil, 5" x 145 yds., Clear, 8/Case
Mfr # T9953765
Zoro # G5718067
product price: $267.99
/pk 8, $33.50/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 5"
- Color Clear
- Length 145 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9953765
- Zoro # G5718067
- UPC # 50021200731612
- Country of Origin China
- Category Shipping Labels
Dimensions
Label Width | 5" |
Length | 145 yds |
Details
Item | Label,Protection Tape,5x145 yd.,PK8 |
Color | Clear |
Description
Label,Protection Tape,5x145 yd.,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Name Badge, Magnetic Strip, PK2 (8011)
- C-LINE PRODUCTS Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100 (31357)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 520PK (SLP2RLH)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 750/Box (5630)
- ZORO SELECT Blank Square Label 1" Yellow, Pk250 (3VCT3)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- AVERY Repositionable Shipping Labels, Inkjet/Laser, 2x4, White, PK1000 (55163)
- DECKER TAPE PRODUCTS Label, DL1182, PACKING SLIP INSIDE, 3" X 5" (DL1182)
- Tartan Package Labels & Shipping Equipment