Shop All Packing Tapes
Tartan
3M™ 369 Carton Sealing Tape, 1.6 Mil, 2" x 55 yds., Clear, 6/Case
Mfr # T9013696PK
Zoro # G4924300
product price: $87.55
/pk 6, $14.59/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48mm
- Features Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines
- Length 50m
- Color Clear
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tartan
- MFR # T9013696PK
- Zoro # G4924300
- UPC # 848109033303
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 48mm |
Length | 50m |
Details
Item | Carton Sealing Tape,2x55 yd.,Clear,PK6 |
Features | Light-Duty Applications; High Edge Tear and Split Resistance; Easy Unwind and Smooth Dispensing Works Well on High-Speed Automated Packaging Lines |
Color | Clear |
Tensile Strength | 19 lb./in. |
Thickness | 1.6 mil |
Adhesion Strength | 30 oz./in. |
Material | Synthetic Rubber (Adhesive), Polypropylene (Backing) |
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Index, Sidetab, 1-25 25PK (AVE01701)
- BUSINESS SOURCE Rubberbands, Size 12, 1Lb, PK2500 (15730)
- DECKER TAPE PRODUCTS Label, DL1610, FLAG MADE IN USA, 2" X 2" (DL1610)
- DEFLECTO Wall File, Large Files, Clear (63101)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 36/Case (T902305)
- TARTAN Packaging Tape, Clear, 2 in. Wx55 ydL, PK6 (37106PK)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- HOLLAND Heavy-Duty Reinforced Water Activated Kraft Tape 3 x 375' Tan (H703X375)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- Tartan Packing Tapes